Beli thermometer digital infrared di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Deskripsi:Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk cateringatribut:
- Battery: AG13
- Length (cm): 24
- Temperature Measurement Range (°C/°F): -616.8275862068965
- Temperature Accuracy (°C/°F): -/+ 1
- Aditeg Digital Infrared ThermometerDeskripsi:Aditeg AT-1150 Infrared Thermometer 1150 derajat Celcius THERMOMETER INFRARED disebut dengan termometer Infra Merah merupakan alat ukur suhu tubuh digital yang memiliki kemampuan untuk mendeteksi temperatur secara optik digambarkan dalam bentuk suhu. Termometer ini menggunakan metode pengukuran suhu yang cepat, tepat dan akurat dengan objek yang diukur dari kejauhan dan tanpa disentuh.atribut:
- Dimensions (mm): 141 x 60 x 200
- Accuracy: 0°C to 1150 °C ± 1,5 % | – 30 °C to 0 °C ± 3 %
- Temperature Range (°C): – 30 to 1150 ( – 22 sd 2,102 °F )
- Resolution: 0,1 °C or 0.1 °F
- Power: Batere kotak 9 Volt
- Distance to Spot Ratio: 20 : 1
- Emissivity: 0.10 – 1.00 adjustable ( 0.95 preset )
- Response Time: 500 mSec, 95% response
- Spectral Response (µm): 8 - 14
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- Mestek Infrared ThermometerDeskripsi:Temperature Probe MeasurementConnect the temperature probe to the thermometer and touch the surface of the object to be measuredFUNCTION LAYOUT :- The emissivity is adjustable- High and low temperature alarm- Data retention- Unit conversion- 12-point laser pointer- Low power prompt- Automatic shutdown- Bright color screen- Temperature probe- Environmental temperature humidity- Speed measurement- Maximum
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- ZOYI Infrared ThermometerDeskripsi:Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gunatribut:
- Emissivity: 0.95 Preset
- Accuracy (°C): ±1.5
- D:S Ratio: 12:1
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Non Brand Digital Pocket ThermometerDeskripsi:These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.atribut:
- UNSPSC: 41112213
- Accuracy: ±1°C (-20° to 120°C); ±2°C (-50° to -20°C/120° to 200°C); ±3°C (Otherwise)
- Application: Food Production
- Auto Power OFF: Yes
- Backlit: No
- Digit Height (inch): 0.25
- Digital Display: Display with 4-Digit LCD - 1/4 in Digit Height
- Display Height (inch): 0.3
- Display Size H x W (inch): 0.3x0.75
- Display Type: LCD
- Display Width (inch): 0.75
- Food Safe: Yes
- Maximum Temperature (°C): 300
- Maximum Temperature (°F): 572
- Minimum Temperature (°C): -50
- Minimum Temperature (°F): -58
- NSF Rated: No
- Number of Digits: 4
- Quick Reading: Yes
- Resolution (°F/°C): 0.1/0.1
- Scale Type: Digital
- Temperature Range (°F/°C): -58 to 572/-50 to 300
- Temperature Resolution (°C): 0.1
- Temperature Resolution (°F): 0.1
- Waterproof: No
- Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)Deskripsi:Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruanganatribut:
- Dimensions (cm): 9x10x2
- Cable Length (cm): 140
- Battery Type: 1 x AAA
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- WINTERS Thread-Mounted Glass ThermometerDeskripsi:These thread-mounted industrial glass thermometers have a graduated scale that can be adjusted to multiple positions for ease of viewing. They're commonly used in hot water lines, boilers, and other similar HVAC or industrial processes. Select models have a lead-free thermowell for applications requiring contact with drinking water.atribut:
- UNSPSC: 41112213
- Brand: WINTERS
- Corrosion Resistant: No
- Fluid Material: Kerosene
- Includes NIST-Traceable Certificate: No
- Includes Thermowell: Yes
- Maximum Operating Pressure (psi): 710
- NSF Rated: Yes
- Scale: Celsius; Fahrenheit
- Scale Type: Liquid-in-Glass
- Shank type: Straight
- Thermometer Thread Gender: Male
- Thermometer Type: Lead-Free Glass Thermometer Assembly
- Thermowell Material: Lead-Free Brass
- Thermowell Thread Gender: Male
- Thermowell Thread Type: NPT
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- FLUKE Radiation ThermometerDeskripsi:Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
Daftar Harga thermometer digital infrared Terbaru October 2026
| Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan) | Rp39.900 |
| Aditeg Digital Infrared Thermometer | Rp2.599.900 |
| TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan) | Rp439.900 |
| Mestek Infrared Thermometer | Rp539.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| ZOYI Infrared Thermometer | Rp349.900 |
| Benetech Infrared Thermometer | Rp339.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/3cP107926120-1.jpg)

/7jP101503271-3.jpg)

/pvP103205931-1.jpg)

/djP105708487-2.jpg)


/j0P101516684-11.jpg)


/asP107926388-1.jpg)

/8xP103242321-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)